Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Airless Twin Hose

3.50 (2)
Caution
Make sure using your paint and your coating machine in advance.
2014 TRUSCO Published Page
2-2445
Hose Length (mm)
Airhose/7000,painthose/7000
Mounting Screw
Both ends G1 / 4
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
Airhose/6.5x10,painthose/7x10
Weight (kg)
1
Finishing Material
Two-layer tube polyamide (PA), of urethane: "paint hose air hose: Polyurethane (PUR) bracket: Brass guard spring: Steel] "
Material
Paint hose: polyamide two-layer tube / air hose with urethane (PA): polyurethane (PUR)
TRUSCO Part Number
337-7237
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 TPTWH7657 36944223 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Painter hose exchange.
4
From Japan
On 2017-08-06 07:42:12
Parts purchase is expensive though it is purchased separately for hoses, but general-purpose goods are also cheap in price, are not they?
This review is about item#36944223.
Painting
3
From Japan
On 2016-06-03 05:05:00
It is good if it is a little cheaper
This review is about item#36944223.

Related Products