Buy more than* S$200* and get FREE SHIPPING

Gravity Spray Gun

2014 TRUSCO Published Page
2-2436
Air Intake
G1/4
Mounting Screw Diameter
(Paint) G1 / 4, (air) G1 / 4
Material (connection)
Stainless steel (SUS304)
Attachment Port
(Cup) G1 / 4
Atomization
High fine
Paint Supply System
Gravity
Indispensability Compressor (kw)
1.5
Open Pattern (mm)
250
Air Consumption (L/min)
220
Weight (g)
330
Material (Body)
Aluminum die-casting
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Nozzle Diameter Specification Nozzle Diameter (phi mm) Air Consumption (L/min) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Nozzle Diameter Specification Nozzle Diameter (phi mm) Air Consumption (L/min) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1.5 220 324-8429 KG-400 other gravimetric cup 1PC 1 JJ-243-1.5-G 09892784 -
Discontinued
[x]
3 1760 1.0mm Gravity type 1.0 - 324-8399 - 1PC 1 JJ-243-1.0-G 36944372 -
Discontinued
[x]
ADD TO CART

Related Products