Buy more than* S$200* and get FREE SHIPPING

Mini Trigger Spray Bottle

Purpose
Painting small things. Painting which change color frequently.
2014 TRUSCO Published Page
2-2434
Air Intake
G1/4
Material (connection)
Stainless steel (SUS303) Brass
Attachment Port
G1 / 4 (cup)
Atomization
General-purpose atomization
Material (cup parts)
Aluminum die-casting
Mass (g/set)
215
Indispensability Compressor (kw)
0.75 to 1.5
Cup Capacity (mL)
150
Open Pattern (mm)
115
Nozzle Diameter
0.5mm
Air Consumption (L/min)
90
Material (Body)
Aluminum die-casting
TRUSCO Part Number
303-7487
Specification
Gravity type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GSG-05S 37289271 179.99 SGD
In stock
ADD TO CART

Related Products