Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Small Roller Refill

Caution
Please check the adaptation paint.
Compatible Handle
TRF-S, TRF-L
Material
Polyester acrylic
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Roller Size (inch) Roller Size (mm) Weight (g/pc) Trim Length (mm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Roller Size (inch) Roller Size (mm) Weight (g/pc) Trim Length (mm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2499 4 100 11 20 4 inches 322-9530 1Pack(2PC) 1 19028 36944537 -
Discontinued
[x]
2-2499 6 150 15.5 20 6 inches 322-9548 1Pack(2PC) 1 19029 36944546 -
Discontinued
[x]
2-2499 4 100 9.5 13 4 inches 322-9513 1Pack(2PC) 1 19026 36944564 -
Discontinued
[x]
- 6 150 13 13 6 inches 322-9521 1Pack(2PC) 1 19027 36944503 -
Discontinued
[x]
ADD TO CART