Buy more than* S$200* and get FREE SHIPPING

Small Roller Refill

5.00 (1)
2014 TRUSCO Published Page
2-2496
Compatible Handle
TRF-S,TRF-L
Compatible Paint
Aqueous GOOD, oily GOOD, acrylic OK, OK PVC
Trim Length (mm)
20
...see all>
Product Options
ADD TO CART
Dimensions (inch) Weight (g/pc) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (inch) Weight (g/pc) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 30 150 336-2043 1Bag(10PC) 1 TPR-206-10 37289332 31.99 SGD
In stock
4 20 100 336-2035 1Bag(10PC) 1 TPR-204-10 37289323 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2017-07-06 14:51:42
I think that pretty usable usability is good. I want to use it from now on.
This review is about item#37289332.

Related Products