Buy more than* S$200* and get FREE SHIPPING

Includes Handle for Rollers

5.00 (3)
Screw
M20 (handle)
Width (mm)
95
...see all>
Product Options
ADD TO CART
Compatible Diameter (phi) x Overall Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Diameter (phi) x Overall Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4, 6 inches combined roller size 6x370 145 337-2413 1PC 1 TRF-L 37289375 7.16 SGD
In stock
For both use of Roller size 4, 6 inches 6x300 130 337-2405 1PC 1 TRF-S 37289366 5.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2017-04-10 14:34:23
I saved the trouble of going shopping. The product was also very good.
This review is about item#37289366.
Painting work
5
From Japan
On 2015-07-12 17:00:26
I can use it normally.
This review is about item#37289375.
Application of aqueous adhesive
5
From Japan
On 2015-05-25 18:14:50
I am thankful for rusting.
This review is about item#37289366.

Related Products