Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Paint Bucket Net

Dimensions (Length L x Width W x Height H) (mm)
200x180x24
Weight (g)
64
Material
Polypropylene (PP)
TRUSCO Part Number
301-8857
Compatible
Up to 7 inches roller size
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TPB7N 37289393 3.99 SGD
In stock
ADD TO CART

Related Products