Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Paint Bucket

5.00 (3)
Mass (g/piece)
6
Dimensions (Length L x Width W x Height H) (mm)
230x180x140
TRUSCO Part Number
301-8849
Compatible
Roller size up to 7 inches
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(5PC) 1 TPB7Y 37289402 12.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2016-11-16 10:18:30
It was necessary and convenient for painting and it was easy to use
This review is about item#37289402.
For roof colonial
5
From Japan
On 2015-10-25 13:01:23
Convenient.
This review is about item#37289402.
Inside and outside painting work
5
From Japan
On 2014-06-18 19:33:56
I was looking for something whose bottom was oblique, but the shape of the bottom was hard to understand on the net, and I ordered it from the shape of the net other than Monotaro after placing an order. It will be appreciated if you can list the shape details.
This review is about item#37289402.

Related Products