Buy more than* S$200* and get FREE SHIPPING

Roller Frame Handle

5.00 (1)
Diameter (phi) x Overall Length (mm)
6x358
Weight (g)
120
Width (mm)
113
Compatible
4, 6, 7 combined
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SH-1 36944625 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wall painting
5
From Japan
On 2016-03-05 23:13:38
Easy to use
This review is about item#36944625.

Related Products