Buy more than* S$200* and get FREE SHIPPING

Roller Frame

Diameter (phi) x Overall Length (mm)
6x375
Screw
M20 (handle)
Weight (g)
160
Width (mm)
170
TRUSCO Part Number
337-2421
Compatible
Up to 7 inches roller size
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TRF7M 37289436 6.99 SGD
In stock
ADD TO CART

Related Products