Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Regular Roller Handle

4.50 (4)
Diameter (phi) x Overall Length (mm)
38x355
Screw
M20 (handle)
...see all>
Product Options
ADD TO CART
Weight (g) Width (mm) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Width (mm) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
320 248 337-2448 Up roller size 9 inches 1PC 1 TRF-9R 37289454 10.99 SGD
Shipped after 2018-06-25
295 200 337-2430 Up to 7 inches roller size 1PC 1 TRF-7R 37289445 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Floor coating of factory
5
From Japan
On 2017-09-06 15:03:30
I did a half of the labor on the waist with no burden. Of course I was able to shorten the time.
This review is about item#37289454.
When painting work
3
From Japan
On 2017-08-19 11:54:51
With seven constructions, the core was detached from the rotating part. Reinforcement of rotating parts is necessary.
This review is about item#37289454.
Floor painting
5
From Japan
On 2014-10-08 13:26:19
It is used in epoxy type floor paint, it turns neatly and the finish is good.
This review is about item#37289454.
Paint painting
5
From Japan
On 2014-10-02 14:49:17
Use without problems
This review is about item#37289454.

Related Products