Buy more than* S$200* and get FREE SHIPPING

Joint Handle

5.00 (1)
Purpose
To high part of wall paint and floor paint.
Compatible Handle
HANDLE SCREW should be M20
Diameter (phi mm)
27
Weight (g)
340
Length (mm)
1285
TRUSCO Part Number
301-8776
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TE-1200 37289463 10.72 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Roller coating for roofing slab painting
5
From Japan
On 2015-06-10 14:45:42
Ease of use, easy installation, lightness
This review is about item#37289463.

Related Products