Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Paint Tray Liner

5.00 (1)
Purpose
Water based and oil based paint, adhesive, and varnish separation.
2014 TRUSCO Published Page
2-2504
...see all>
Product Options
ADD TO CART
Dimensions (Length L x Width W x Height H) (mm) Weight (g) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Length L x Width W x Height H) (mm) Weight (g) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
410x295x75 335 301-8806 Until the roller dimensions 9 inches 1PC 1 TPT225 37289481 16.99 SGD
In stock
410x245x75 300 301-8792 Up to 7 inches roller dimensions 1PC 1 TPT175 37289472 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car paint
5
From Japan
On 2014-07-14 13:18:06
I used it for car painting, but it is perfect.
This review is about item#37289472.

Related Products