Buy more than* S$200* and get FREE SHIPPING

Elastic Joint Handle

4.50 (6)
Compatible Handle
Those of M20 handle threaded portion
Diameter (phi mm)
30
Weight (g)
370
Length (mm)
850 to 2000
TRUSCO Part Number
301-8784
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TES2000 37289497 19.60 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
I am using it often during painting work.
3
From Japan
On 2017-11-04 19:16:40
Although it is a necessity item because it is light as it can be adjusted in three steps, there are many things that makes it difficult for the part of the 3-stage adjustment (stopper) to make the stopper's role. Since there is no alternative, there is no substitute, so if it becomes hard to use it is cheap and I am using it for disposable use, but it is OK even if it is high, I want you to make a solid one a little more. It is also easy to use the part to attach the roller to the graze and you are using it again.
This review is about item#37289497.
Used as an extension rod for solar lights.
4
From Japan
On 2016-08-13 16:45:17
I bought it as an extension connecting rod of solar light. The height can be adjusted, and the solar light looks bright all the time.
This review is about item#37289497.
Painting of school building wall
5
From Japan
On 2016-04-27 16:52:22
I could paint the paint beautifully near the ceiling which was expensive and I did not reach. Because it was compatible with any kind of rollers, it was good that we could use the rollers on hand as it was.
This review is about item#37289497.
Used for inspection
5
From Japan
On 2015-08-05 01:08:12
The product is quite durable and light and easy to use
This review is about item#37289497.
For painting and fish processing
5
From Japan
On 2014-08-15 10:31:04
The goods were solid and I did very good shopping. It was exactly the same as the expansion joint of Kohwa ordered separately
This review is about item#37289497.
Wall cleaning
5
From Japan
On 2013-11-22 15:01:03
It was 10 cm longer and 50 g less than what we used to date. I am very satisfied.
This review is about item#37289497.

Related Products