Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (Trim) Trim Length (mm) Size (Number) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Trim) Trim Length (mm) Size (Number) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Horse hair 29 14 10 249 - 1PC 1 11707 36944896 3.99 SGD
Shipped after 2018-04-23
Horse hair 16 5 5 185 - 1PC 1 11705 36944783 1.99 SGD
Shipped after 2018-04-23
Horse fur 11 1 5 178 337-4599 1PC 1 11704 36944774 1.99 SGD
Shipped after 2018-04-23
Horse fur 23 10 6 240 337-4611 1PC 1 11706 36944765 2.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Pollination of fruits
5
From Japan
On 2017-01-10 21:10:35
It is light and very easy to use. Since it is better than 100, I can trust it.
Touch up
5
From Japan
On 2016-04-12 00:42:46
it was very good
This review is about item#36944774.

Related Products