Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Waterproof Paintbrush

Purpose
For edge painting of water proof paint and exterior material. For paint thickly to paint high viscosity paint.
2014 TRUSCO Published Page
2-2493
Brush Width (mm)
100
Material (Trim)
Shirobutake
Material (Handle Part)
Tree
Trim Length (mm)
55
Weight (g)
85
Overall Length (mm)
235
TRUSCO Part Number
329-1570
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TPB-541 37289621 15.99 SGD
In stock
ADD TO CART

Related Products