Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Chemical-Only Brush

3.33 (3)
Purpose
For hydrochloric acid, nitric acid and sulphuric acid. For sodium hydroxide, ammonia solution.
Brush Width (mm)
40
Trim
Polypropylene (PP), Acrylic textiles
Trim Length (mm)
43
Size (Number)
15
Weight (g)
38
Overall Length (mm)
220
TRUSCO Part Number
352-4779
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TPB551 37289637 11.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
In house cleaning
5
From Japan
On 2016-03-08 23:39:16
Is a house cleaning business, but today, it has been tried in the hydrochloric acid does not dissolve hair. Wash after using, it must have gave me good job. Also buy it.
This review is about item#37289637.
Surface treatment of rubber with concentrated sulfuric acid
2
From Japan
On 2015-08-11 23:33:17
Even if washed with water but not soluble in sulfuric acid eliminates the suppleness of the brush.
This review is about item#37289637.
Painting
3
From Japan
On 2013-05-27 20:43:26
I use normally.
This review is about item#37289637.

Related Products