Buy more than* S$200* and get FREE SHIPPING

Scraper

5.00 (2)
Blade Thickness (mm)
1
Specification
Penetration type
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Materials (Blade) Material (Grip) Blade Width (mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Materials (Blade) Material (Grip) Blade Width (mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 238 302-2838 2-2506 Stainless steel cutlery (SUS420J2) Polypropylene (PP) 50 127 1PC 1 TS-211 37289655 8.99 SGD
In stock
62 240 302-2820 - - - 25 128 1PC 1 TS-210 37289646 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair mortar Surface ground grill fish burnt oil scraping soup stock
5
From Japan
On 2017-12-12 23:04:11
Very easy to use Favorable usability, so we are considering the application diversely.
This review is about item#37289646.
To remove grime from the bathroom
5
From Japan
On 2017-04-07 18:03:14
It was nice to have a firm and no extra scar.
This review is about item#37289646.

Related Products