Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scraper, Fan Shaped

5.00 (1)
Blade Thickness (mm)
1
Blade Length (mm)
127
Overall Length (mm)
240
Specification
Penetration type
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Blade Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Blade Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2506 76 91 302-2731 1PC 1 TS-205 37289673 9.99 SGD
In stock
- 100 98 302-2749 1PC 1 TS-206 37289664 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Floor repair
5
From Japan
On 2017-05-18 17:58:04
Easy to use, strong blade, conveniently used. It is very easy to handle.
This review is about item#37289664.

Related Products