Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Clay Work Spatula
[x]close
All Products
>
Building Hardwares, Building Materials, Painting Interior Goods
>
Paint Supplies, Curing Supplies, and Interior Goods
>
Spatula and Peak boards
>
Spatulas
>
Caulking Spatulas
Clay Work Spatula
TRUSCO
Click for images of all products
Caution
Strictly prohibited using with a hammer. SUS420J2 is magnetic
Purpose
Painting and mixing
2014 TRUSCO Published Page
2-2506
Blade Thickness (mm)
1
Specification
Penetration type
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Blade Width (mm)
Blade Length (mm)
Weight (g)
Overall Length (mm)
TRUSCO Part Number
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Blade Width (mm)
Blade Length (mm)
Weight (g)
Overall Length (mm)
TRUSCO Part Number
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
32
150
65
262
302-2757
1PC
1
TS-207
37289707
6.99 SGD
In stock
25
125
57
237
302-2773
1PC
1
TS-209
37289691
6.99 SGD
In stock
24
100
53
212
302-2765
1PC
1
TS-208
37289682
6.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Caulking Spatula
TRUSCO
4.99
-
7.99 SGD
(1)
Plastic handle spatula
TOMITA CUTLERY
10.99 SGD
Spatula Plaque
TOMITA CUTLERY
10.99
-
12.99 SGD
Star River Caulking Palette
YOSHIKAWA SANGYO Co.Ltd
-
(6)
Takayuki rose pattern Supateru
AOKI-HAMONO SEISAKUSYO
7.99
-
61.99 SGD
(2)
Stainless Steel Caulking Spatula
AS ONE
-
(1)
Debyeer spatula
debuyer
31.99 SGD
Flex black P handle stainless steel spatula
INTEC Kaneki
18.99
-
30.99 SGD
Wooden handle spatula
TOMITA CUTLERY
9.99
-
14.99 SGD
Stainless Steel Spatula
Ohtsuka Brush Mfg
8.99
-
9.99 SGD
Stainless Steel Round Spatula, for Kneading,
Ohtsuka Brush Mfg
6.99 SGD
(5)
Ointment Spatula
3 dia
8.99
-
18.99 SGD
(6)
All Sten Spatula
AS ONE
53.99
-
68.99 SGD
(1)
Stainless caulking spatula
No Brand
4.99
-
6.99 SGD
(2)
Palette Knife
Pelican Products
5.99
-
7.99 SGD
Plastic pattern palette knife
KAI
8.99 SGD
>>
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
Slim Metal Mesh Umbrella Stand MMT-14U
IRIS OHYAMA
21.99
-
23.99 SGD
(5)
Compact Design Calculator
SHARP
-
(17)
>>
Category
All Products
>
Building Hardwares, Building Materials, Painting Interior Goods
>
Paint Supplies, Curing Supplies, and Interior Goods
>
Spatula and Peak boards
>
Spatulas
>
Caulking Spatulas
Related Products
TRUSCO
Magnetic paint
Hammer Spatula TS
Hammer Spatula
Top