Buy more than* S$200* and get FREE SHIPPING

Super Carbide Blade, Scraper Blade

3.00 (1)
2015 Trusco Published Pages
3 1842
2014 TRUSCO Published Page
2-2513
Blade Thickness (mm)
1.5, 1.5
Blade Width (mm)
50, 50
Blade Length (mm)
6.9, 6.9
Weight (g)
6, 6
TRUSCO Part Number
355-6107, 355-6107
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 442 37070844 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Peeling operation
3
From Japan
On 2016-12-22 16:06:12
In our use, it is about 5 to 6 times of spatula made of stainless steel, and it is far from 50 times of um phrase. Even if I use coupons, it is said that one blade will cost more than 1,000 yen ... When considering also durability, it is hard to use unless it is at least this price with two pieces.
This review is about item#37070844.

Related Products