Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Carbide Blade With Scrapers

5.00 (1)
Purpose
Removal of paint, rust and peeling off sticky tape. Removal adhesive bond on surface , fillers, falling concrete. Cleaning car body, boat pig during iron work., Removing paint, rust, adhesive tape. Removing of adhesive, filler, concrete on surfaces. Removing of fouling substance on car body, boat pig iron work., Removal of paint, rust and peeling off sticky tape. Removal adhesive bond on surface , fillers, falling concrete. Cleaning car body, boat pig during iron work., Removal of paint, rust and peeling off sticky tape. Removal adhesive bond on surface , fillers, falling concrete. Cleaning car body, boat pig during iron work., Removing paint, rust, adhesive tape. Removing of adhesive, filler, concrete on surfaces. Removing of fouling substance on car body, boat pig iron work., Removal of paint, rust and peeling off sticky tape. Removal adhesive bond on surface , fillers, falling concrete. Cleaning car body, boat pig during iron work., Removal of paint, rust and peeling off sticky tape. Removal adhesive b
2015 Trusco Published Pages
3 1842
2014 TRUSCO Published Page
2-2513
Materials (Blade)
Carbide, Carbide
Blade Thickness (mm)
1.5, 1.5
Material (Grip)
Elastomer resin, Elastomer resin
Blade Width (mm)
50, 50
Blade Length (mm)
6.9, 6.9
Weight (g)
158, 158
Overall Length (mm)
255, 255
TRUSCO Part Number
355-6204, 355-6204
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 650 37070887 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Peeling of paint film
5
From Japan
On 2016-11-01 16:42:09
I like it very much. The rest is how long it will last, but several times the spatula of stainless steel has already been used without problems.
This review is about item#37070887.

Related Products