Buy more than* S$200* and get FREE SHIPPING

Carbide Blade With Scrapers

5.00 (4)
Purpose
Removal of paint, rust and peeling off sticky tape. Removal adhesive bond on surface , fillers, falling concrete. Cleaning car body, boat pig during iron work., Removing paint, rust, adhesive tape. Removing of adhesive, filler, concrete on surfaces. Removing of fouling substance on car body, boat pig iron work., Removal of paint, rust and peeling off sticky tape. Removal adhesive bond on surface , fillers, falling concrete. Cleaning car body, boat pig during iron work., Removal of paint, rust and peeling off sticky tape. Removal adhesive bond on surface , fillers, falling concrete. Cleaning car body, boat pig during iron work., Removing paint, rust, adhesive tape. Removing of adhesive, filler, concrete on surfaces. Removing of fouling substance on car body, boat pig iron work., Removal of paint, rust and peeling off sticky tape. Removal adhesive bond on surface , fillers, falling concrete. Cleaning car body, boat pig during iron work., Removal of paint, rust and peeling off sticky tape. Removal adhesive b
2015 Trusco Published Pages
3 1843
2014 TRUSCO Published Page
2-2514
Materials (Blade)
Carbide, Carbide
Material (Grip)
Elastomer resin, Elastomer resin
Blade Width (mm)
25, 25
Weight (g)
107, 107
Overall Length (mm)
195, 195
TRUSCO Part Number
355-6166, 355-6166
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 625 37070923 42.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Scraping off work
5
From Japan
On 2015-05-29 10:25:27
It is small and easy to turn around and it is good to pull it and use it.
This review is about item#37070923.
I use it for repairing farm equipment.
5
From Japan
On 2014-03-11 21:23:11
It was very easy to use and I was able to peel off the gasket neatly.
This review is about item#37070923.
Paper gasket removal at engine O / H
5
From Japan
On 2013-04-04 15:32:16
Because it is a famous manufacturer with pliers etc., it can be purchased with confidence. It is useful for gasket removal. Conventional pushing and peeling type may enter the body deeply but it may hurt, but since Cono product is used by pulling it will be less scratched.
This review is about item#37070923.
Removal of protruding adhesive
5
From Japan
On 2011-10-26 12:13:57
I want a variation of cutting edge shape
This review is about item#37070923.

Related Products