Buy more than* S$200* and get FREE SHIPPING

Hammer Scrapers

5.00 (1)
Caution
SUS420J2 is magnetized.
Purpose
Rust removal, removing paint, gum, or sticker.
Materials (Blade)
Stainless steel cutlery (SUS420J2)
Blade Thickness (mm)
2
Material (Grip)
Polypropylene (PP)
Blade Length (mm)
110
Overall Length (mm)
235
Specification
Penetration type
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Blade Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Blade Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2507 76 185 302-2854 1PC 1 TS-408 37289725 13.99 SGD
Shipped after 2018-04-23
- 50 160 302-2846 1PC 1 TS-405 37289716 13.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Board peeling
5
From Japan
On 2016-11-29 20:54:07
It was good that you can hit hard and sharp with a hammer well. I want to use it again.
This review is about item#37289716.

Related Products