Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hammer Spatula

5.00 (1)
Caution
SUS420J2 is magnetized.
Blade Thickness (mm)
2
Specification
Penetration type
...see all>
Product Options
ADD TO CART
Overall Length (mm) Blade Width (mm) Blade Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Blade Width (mm) Blade Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
220 65 95 150 1PC 1 TS-406 37289734 12.99 SGD
In stock
235 76 110 185 1PC 1 TS-407 37289743 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Keren on the outer wall
5
From Japan
On 2018-05-16 23:46:32
Product name is spatula but skin is skin. There is no other rugged skin like this.
This review is about item#37289734.

Related Products