Buy more than* S$200* and get FREE SHIPPING

Hammer Scraper

5.00 (1)
Caution
SUS420J2 is magnetized.
Purpose
For can opening work and rust removal. Paint and gum removal.
2014 TRUSCO Published Page
2-2507
Materials (Blade)
Stainless steel cutlery (SUS420J2)
Blade Thickness (mm)
2
Material (Grip)
Polypropylene (PP)
Blade Length (mm)
110
Overall Length (mm)
235
Specification
Penetration type
...see all>
Product Options
ADD TO CART
Blade Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 145 302-2790 1PC 1 TS-402 37289786 11.99 SGD
In stock
25 135 302-2781 1PC 1 TS-401 37289777 11.99 SGD
In stock
38 150 302-2803 1PC 1 TS-403 37289752 12.99 SGD
In stock
50 160 302-2811 1PC 1 TS-404 37289761 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removing rock oysters
5
From Japan
On 2015-08-24 15:41:19
Usage is completely different, but I am using it satisfactorily
This review is about item#37289777.

Related Products