Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Resin Handle Spatula

5.00 (1)
Blade Thickness (mm)
1.8
Specification
Penetration type
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Shape 2014 TRUSCO Published Page Materials (Blade) Material (Grip) Blade Width (mm) Blade Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Shape 2014 TRUSCO Published Page Materials (Blade) Material (Grip) Blade Width (mm) Blade Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
302-2668 Y-type straight blade - - - 60 92 100 205 1PC 1 TS-204 37289813 8.99 SGD
In stock
302-2706 Suki skin type - - - 36 86 90 198 1PC 1 TS-201 37289831 8.99 SGD
In stock
302-2722 Suki skin type - - - 45 86 100 198 1PC 1 TS-212 37289856 8.99 SGD
In stock
302-2714 Suki skin type 2-2506 Stainless steel cutlery (SUS420J2) Polypropylene (PP) 42 86 95 198 1PC 1 TS-202 37289847 8.99 SGD
In stock
302-2862 - 2-2506 Stainless steel cutlery (SUS420J2) Polypropylene (PP) 65 88 93 201 1PC 1 TS-213 37289804 9.99 SGD
In stock
302-2871 - 2-2506 Stainless steel cutlery (SUS420J2) Polypropylene (PP) 50 65 100 176 1PC 1 TS-214 37289795 9.99 SGD
In stock
302-2676 Oblique blades - - - 64 88 90 200 1PC 1 TS-203 37289822 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine (chemical) When cleaning
5
From Japan
On 2017-11-15 14:57:46
Until now I was using resin spatula during cleaning but as a result of purchasing damage to the machine, it is good usability to remove firmly stuck objects.
This review is about item#37289795.

Related Products