Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Urethane Rollers

5.00 (1)
Handle Length (mm)
140
Specification
Bearing included
...see all>
Product Options
ADD TO CART
Purpose 2014 TRUSCO Published Page Material (Roller) TRUSCO Part Number Outside Diameter x Width W (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose 2014 TRUSCO Published Page Material (Roller) TRUSCO Part Number Outside Diameter x Width W (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Press cloth joint 2-2516 Urethane rubber (hardness 90 degrees) 252-0389 (Roller portion) phi35 x 75 170 1PC 1 NO10175 36945291 53.99 SGD
In stock
- - - - (Roller portion) phi35x40 120 1PC 1 NO10140 36945282 33.99 SGD
In stock
Press cloth joint 2-2516 Urethane rubber (hardness 90 degrees) 385-7395 (Roller portion) phi35 x 100 220 1PC 1 NO101100 39428261 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a construction tool
5
From Japan
On 2015-06-29 08:55:31
The application is different, but I bought it as a tool for pipe construction. Recommended products are very expensive, but this product was able to respond adequately.
This review is about item#36945282.

Related Products