Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Putty Knife

4.00 (6)
Edge Thickness (mm)
0.29
Blade Thickness (mm)
0.4
Blade Length (mm)
50
Overall Length (mm)
200
Material
Steel
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Blade Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Blade Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 120 60 1PC 1 NO2004 36945316 9.99 SGD
In stock
- - 90 50 1PC 1 NO2003 36945307 8.99 SGD
In stock
2-2505 252-0494 180 80 1PC 1 NO2006 36945334 12.99 SGD
In stock
2-2505 252-0516 240 120 1PC 1 NO2008 36945352 17.99 SGD
In stock
2-2505 252-0508 210 105 1PC 1 NO2007 36945343 14.99 SGD
In stock
2-2505 252-0486 150 75 1PC 1 NO2005 36945325 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Putty treatment of gypsum board
3
From Japan
On 2017-01-24 23:13:22
I put it in the water when I take dirty putty, but I am worried that it will not rot because the handle is made of wood. Because putty spatula will be easy to use if you use it. I would like the handle to be made of resin.
This review is about item#36945343.
Clay, pottery
5
From Japan
On 2015-10-24 20:16:25
I like elasticity.
This review is about item#36945343.
Painting etc.
4
From Japan
On 2015-10-22 11:20:25
I would like to purchase again if I have the opportunity.
This review is about item#36945307.
For background processing of wallpaper pasting
5
From Japan
On 2015-10-11 02:59:30
It was supple and very easy to paint putty, the work got worse.
This review is about item#36945325.
surface treatment
2
From Japan
On 2014-11-20 16:06:27
Although there is waist, gold coating is complicated.
This review is about item#36945334.
Interior finishing
5
From Japan
On 2014-09-12 20:50:45
It was easier to use than I expected, I was very satisfied.
This review is about item#36945316.

Related Products