Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Roller

4.00 (2)
Handle Length (mm)
140
Specification
Bearing included
...see all>
Product Options
ADD TO CART
Purpose 2014 TRUSCO Published Page Material (Roller) TRUSCO Part Number Outside Diameter x Width W (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose 2014 TRUSCO Published Page Material (Roller) TRUSCO Part Number Outside Diameter x Width W (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - (Roller portion) phi35x40 350 1PC 1 NO40040 36945404 45.99 SGD
In stock
Flooring crimping. 2-2516 Stainless steel (SUS304) 252-0435 (Roller portion) phi35 x 75 550 1PC 1 NO40075 36945413 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Crimping of materials
4
From Japan
On 2014-09-26 01:13:13
It is used for crimping of joints and flooring of flooring materials. Rolling smoothly Hand is also less tired with moderate weight. Because it does not rust easily because it is stainless steel so you do not do anything quirky and disgusting, you can concentrate on your work. Even a small woman with a hand like me can hold on to herself so it's easy to enter power and firmly crimp it.
This review is about item#36945404.
Purchase for use at crimping (bonding) with leather craft
4
From Japan
On 2014-04-13 06:57:45
I bought it for use at crimping (bonding) with leather craft. Since bearings are used, it rolls smoothly and is ideal for crimping in a wide range. Also, because it is a stainless roller, it is good not to rust.
This review is about item#36945404.

Related Products