Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Spatula

Blade Thickness (mm)
0.6
Blade Length (mm)
50
Overall Length (mm)
220
Material
Stainless steel (SUS420J2)
...see all>
Product Options
ADD TO CART
Purpose 2014 TRUSCO Published Page Blade Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose 2014 TRUSCO Published Page Blade Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 155 110 - 1PC 1 NO20205 36945431 10.99 SGD
In stock
Corner cutting of cloth 2-2505 280 200 252-0800 1PC 1 NO20209 36945474 16.99 SGD
In stock
Corner cutting of cloth 2-2505 130 100 252-0753 1PC 1 NO20204 36945422 9.99 SGD
In stock
Corner cutting of cloth 2-2505 215 150 252-0788 1PC 1 NO20207 36945456 22.99 SGD
In stock
Corner cutting of cloth 2-2505 240 190 252-0796 1PC 1 NO20208 36945465 12.99 SGD
In stock
Corner cutting of cloth 2-2505 310 240 252-0818 1PC 1 NO20210 36945483 15.99 SGD
In stock
Corner cutting of cloth - 180 120 252-0770 1PC 1 NO20206 36945447 10.99 SGD
In stock
ADD TO CART

Related Products