Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Teflon Putty Spatula

5.00 (1)
Edge Thickness (mm)
0.3
Blade Thickness (mm)
0.4
Blade Length (mm)
50
Overall Length (mm)
200
Material
Steel
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Purpose Blade Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Purpose Blade Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 240 110 1PC 1 NO2118 36945535 23.99 SGD
In stock
252-0664 2-2505 Putty spatula for foundation. 210 100 1PC 1 NO2117 36945526 21.99 SGD
In stock
252-0656 2-2505 Putty spatula for foundation. 180 85 1PC 1 NO2116 36945517 18.99 SGD
In stock
252-0648 - Putty spatula for foundation. 150 75 1PC 1 NO2115 36945501 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Puttying
5
From Japan
On 2014-08-06 14:32:21
Although it costs a little, since it is Teflon, it is easy to maintain after use. I think that it is good to have variations of the strength of the waist.
This review is about item#36945517.

Related Products