Buy more than* S$200* and get FREE SHIPPING

Steel Putty Knife

5.00 (3)
Blade Thickness (mm)
0.4
Blade Length (mm)
50
Material
Steel
...see all
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Blade Width (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Blade Width (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 240 120 200 1PC 1 NO2078 36945605 12.08 SGD
In stock
252-0699 2-2505 90 55 200 1PC 1 NO2073 36945553 6.63 SGD
In stock
252-0729 2-2505 180 80 200 1PC 1 NO2076 36945587 9.97 SGD
In stock
252-0737 2-2505 210 110 200 1PC 1 NO2077 36945596 11.12 SGD
In stock
252-0681 - 60 55 235 1PC 1 NO2072 36945544 5.77 SGD
In stock
252-0702 - 120 65 200 1PC 1 NO2074 36945562 7.02 SGD
In stock
252-0711 - 150 75 200 1PC 1 NO2075 36945571 8.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Interior
5
From Japan
On 2017-01-17 20:51:50
Also created a high degree of accuracy also bite very easy to handle a good low-cost is also high.
This review is about item#36945544.
Putty base
5
From Japan
On 2015-03-01 20:12:12
Price is also cheap and very happy Also I ordered
This review is about item#36945605.
Paint putty processing
5
From Japan
On 2015-02-27 18:37:59
Price also is a product that can be used in affordable! Also is a commodity that seems trying to buy! I think that it is products that you also go convince!

Related Products