Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flex Paddle Scraper

4.50 (2)
Purpose
For joint putty only. Spatula for base putty.
2014 TRUSCO Published Page
2-2505
Edge Thickness (mm)
0.3
Blade Thickness (mm)
0.4
Blade Length (mm)
50
Overall Length (mm)
200
...see all>
Product Options
ADD TO CART
Blade Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 85 252-0559 1PC 1 NO2136 36945641 14.99 SGD
Shipped after 2018-06-25
240 110 252-0575 1PC 1 NO2138 36945666 19.99 SGD
Shipped after 2018-06-25
120 60 252-0532 1PC 1 NO2134 36945623 11.99 SGD
In stock
150 75 252-0541 1PC 1 NO2135 36945632 13.99 SGD
Shipped after 2018-06-25
90 50 252-0524 1PC 1 NO2133 36945614 10.99 SGD
In stock
210 100 252-0567 1PC 1 NO2137 36945657 18.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Foundation
5
From Japan
On 2017-11-22 15:14:29
Very easy to use, it was a solid product! Also, we will purchase you if you have the opportunity.
This review is about item#36945623.
Interior
4
From Japan
On 2017-07-09 16:43:16
It was easy. It is a bit hard, but I will use it as it is. Thank you very much
This review is about item#36945641.

Related Products