Buy more than* S$200* and get FREE SHIPPING

LDPE Sheet Roll

Purpose
Paint curing in the room, curing for moving. Outdoor work site as mainly curing of civil engineering and architecture.
Sheet Width (cm)
180
Sheet Thickness (mm)
0.13
Tensile Strength (N)
Vertical 114 
Sheet Width (mm)
1800
Length (m)
100
Weight (kg)
13.4
Material
Polyethylene (PE)
Specification
Without eyelet
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Thickness Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Thickness Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3-1564 #1500 Blue 382-4896 1PC 1 QBC183B 37415235 169.90 SGD
In stock
- - White 382-4900 1PC 1 QBC183W 37415244 169.90 SGD
In stock
ADD TO CART

Related Products