NoteBuy more than* S$200* and get FREE SHIPPING

Curing Sheet Pole, Magic Wall

5.00 (2)
Mass (kg/Unit)
1.5
Overall Length (mm)
1600 - 3600
Specification
Extendable
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(4PC) 1 570046 36945772 389.90 SGD
In stock
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Working out of the dust
5
From Japan
On 2014-07-30 23:25:53
Used to work in a factory to deal with food costs. Surrounds the work area, in, work out of the dust, and the bis-hitting work. This is because of the elimination of contamination. And I used previously, it was added to buy this time. And it expands and contracts, so grab a seat, Because it does not shift at the time of fixing, it is good workability.
This review is about item#36945772.
As curing of the pillars of the interior construction work, we use.
5
From Japan
On 2012-06-07 21:18:22
I think that it is very easy to use, with good products, but I think the price is high for is that's a little more value for money ... more you will use.
This review is about item#36945772.

Related Products