Buy more than* S$200* and get FREE SHIPPING

Curing Sheet Fastener, Magic Door

3.00 (5)
Material (fastener)
Zinc die-cast
Materials (tape)
Polypropylene (PP)
Weight (g/pc)
40
Length (m)
2
Width (mm)
30
Set Contents
Two 25mm hook and loop fastener two sets 500mm braid two 2m with adhesive tape fastener
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(2PC) 1 570015 36945781 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 1
1 star 1
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
Simple entrance
4
From Japan
On 2018-04-01 18:29:24
Easy to install because it has double-sided tape. Because the fastener is fine, durability is uneasy. I think that it would be even better if you were using fasteners like Bislon No. 4. Price is also about 20% cheap and very good.
This review is about item#36945781.
Sewn on a thick fabric made of nylon
4
From Japan
On 2017-08-22 18:04:58
I was looking for a long zipper to sew a thick fabric made of nylon. . . As double-sided tape is attached from the beginning, glue adheres to sewing machine needle It is very hard to treat, it is better to send it without sticking. Peeling off double-sided tape, when peeling off the tape from the fabric side dropped cleanly. . . Glue is quite powerful.
This review is about item#36945781.
I intended to use it on the front of a seat garage
1
From Japan
On 2017-08-20 21:22:50
I misunderstood that the zipper can be used out of two because the name is attached to the door.
This review is about item#36945781.
Partition door
4
From Japan
On 2016-04-24 23:06:51
Is it difficult to open and close from inside?
This review is about item#36945781.
Dustproof operation
2
From Japan
On 2015-01-11 13:16:29
Adhesion is too weak, and it takes time to adhere. The adhesive tape part is thin.

Related Products