Buy more than* S$200* and get FREE SHIPPING

Joint for Single Pipe

4.00 (8)
Load
Pull-out load / 135kgf
Specification
For single tube pipe (outside diameter 48.6mm)
...see all
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Type Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Type Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
307-2193 2-2830 Katashime bolted bracket 350 61x60.0x113.0 1PC 1 HKB1S 36946427 9.75 SGD
In stock
308-8022 2-2830 Terminal cap 155 61x29.0x61.0 1PC 1 HKF1C 36946384 5.81 SGD
In stock
307-2223 2-2830 Lathe Cutting Holder 430 88x60.0x61.0 1PC 1 HKJ1F 36946366 11.84 SGD
In stock
308-0897 2-2830 Piling Bracket 270 61x34.0x61.0 1PC 1 HKZ1H 36946271 7.34 SGD
In stock
307-2231 2-2830 Caster bracket 500 94x61.0x49.0 1PC 1 HKR10C 36946262 40.73 SGD
In stock
307-2185 2-2830 End mounting bracket 305 94x61x61 1PC 1 HKA1E 36946253 9.58 SGD
In stock
308-0943 2-2830 Plane mounting bracket 295 129x61x35 1PC 1 HKK1B 36946411 9.50 SGD
In stock
308-0919 2-2830 Pipe joint 465 61x87x61 1PC 1 HKD2R 36946357 11.84 SGD
In stock
308-0986 2-2830 X pipe communication 935 123x123.0x73.0 1PC 1 HKP6X 36946341 27.20 SGD
Shipped after 2017-01-27
308-0951 2-2830 X pipe joint 710 123x90x61 1PC 1 HKL3X 36946323 18.40 SGD
In stock
308-0978 2-2830 Corner Y joint 750 90x90x90 1PC 1 HKN3Y 36946305 18.47 SGD
Shipped after 2017-01-27
308-1001 2-2830 Leveling bracket 450 130x60.5x60.5 1PC 1 HKS1A 36946375 20.54 SGD
In stock
308-0927 2-2830 Corner L joint 650 90x61x90 1PC 1 HKE2L 36946296 16.41 SGD
In stock
308-0935 2-2830 Katashime hinge bolted bracket 320 104x61x60 1PC 1 HKH1Z 36946402 10.38 SGD
Shipped after 2017-01-24
308-1010 2-2830 X pipe stop 970 123x123.0x73.0 1PC 1 HKT5X 36946332 27.39 SGD
In stock
307-2207 2-2830 Ryoshime bolted bracket 450 60x169.0x61.0 1PC 1 HKC1W 36946436 12.53 SGD
Shipped after 2017-01-24
- - Pipe T joint 535 90x61x90 1PC 1 HKG2T 36946314 17.12 SGD
In stock
- - K intermediate corner joint 710 90x90x90 1PC 1 HKM3K 36946393 21.59 SGD
In stock
- - Piling bracket tip 95 55x53.3x53.3 1PC 1 HKZ1V 36946287 5.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Work for handrail
5
From Japan
On 2016-11-27 16:43:04
Are we satisfied with very well-built products Also I want to buy
This review is about item#36946253.
Production of the handrail
5
From Japan
On 2016-08-11 04:41:47
Inexpensively good look, buy things that make a sturdy handrail. Although there are covered in a large home improvement high. I was able to buy cheap and there is also a discount. For goods, very satisfied. Hassle, but instead with the supplied screws, it is better to fixed by Doriruneji
This review is about item#36946253.
Insufficient strength of the fixing screws.
1
From Japan
On 2016-04-19 15:31:02
Screws that secure the single tube in about M4 Phillips screws, is a lack of strength. If the screw is tightened too strongly, this time does not play sounds hollow, the role of fixed collapsed screw holes. Sold in home centers, towards the hexagon socket screw type is able to firmly fixed, it is recommended.
This review is about item#36946305.
The strength widening of the single tube
3
From Japan
On 2015-12-18 16:40:10
Used to connect a single tube at an angle to the strength widening of when you create a shelf fence in a single tube. I There is a useful thing.
This review is about item#36946253.
For the assembly of the fence
5
From Japan
On 2015-11-19 17:34:03
Texture is satisfied with the good clean finish. Since the screw holes for fixing anxiety wants to one side for one strength, it is used in a hole on the other side. May there is also the opposite from the beginning.
This review is about item#36946296.
Framework of wood deck
5
From Japan
On 2015-10-14 16:17:16
Because the floor is perishable wood deck, it has created a framework of under the floor in a single tube. It is easy to connect a single tube pipe of home improvement. Simply cut a grinder, you can make in a size you like.
This review is about item#36946296.
shelf
3
From Japan
On 2015-08-07 13:08:30
Note that the material is not the same Zinc alloy because HKT5X is engraved with the ZDC. Ductile cast iron because HKS1A there is engraved FCD450
This review is about item#36946375.
Dropped beads of the tire
5
From Japan
On 2014-09-01 12:01:03
Was used in the pipe extension of the bead breaking machine was self-made in a single tube. Firmly fixed in force did not run away.
This review is about item#36946357.

Related Products