Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

Born Joint

4.50 (2)
Compatible Pipe Diameter (phi mm)
48.6
Weight (g)
680
Specification
(Company) temporary Industry association approved
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JTC 36946481 6.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-05-03 16:11:49
. . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . . cheap
This review is about item#36946481.
Installation of grape shelves
4
From Japan
On 2013-04-02 13:19:10
With normal work there is no problem
This review is about item#36946481.

Related Products