Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Jack Base

4.00 (4)
Base Dimensions (mm)
140x140
Weight (kg)
3.3
Dimension (mm)
phi34x380L
Specification
(Company) temporary Industry association approved
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JKB400 36946497 28.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Car sales
5
From Japan
On 2016-07-08 16:52:52
It was very good
This review is about item#36946497.
Height adjustment
3
From Japan
On 2015-08-03 18:30:28
This is considerably higher than the selling price of the hardware store. The same thing has been sold at a price which was off to a thousand yen.
This review is about item#36946497.
Frame reinforcement material of the engine stand
3
From Japan
On 2015-03-01 00:33:27
Day by day has put a straight-6 engine to engine stand? It was used in the reinforcement since has been tilted. Because there was Bali and was mounting towards the top from the engine stand tip is taken up in polite. I think that can be used in very convenient because it can adjust, very happy.
This review is about item#36946497.
Farm equipment for self-made elevator stopper
5
From Japan
On 2014-07-13 13:12:14
Although considerable cheaper than the market general product, we are very happy because even rotation has been firmly made that matches the smooth strength intended use
This review is about item#36946497.

Related Products