Fixed Base
(8)
Feature
* Products that meet your criteria are shown in
table below.
Anchor Hole (mm) phi12
Compatible Pipe Diameter (phi mm) 48.6
Base Dimensions (mm) 120x120
Weight (kg) 0.7
Specification (Company) temporary Industry association approved
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
7
4 star
0
3 star
1
2 star
0
1 star
0
Review Rating:
8 Customer Reviews
The reviews are automatic translation.
Used for anchorage of steel pipe
From Japan
On 2018-04-12 17:27:45
There is wall thickness of the bottom plate, excellent stability.
I think that I was happy to buy it.
Scaffolding pipe !?
From Japan
On 2016-10-31 11:15:33
Get on the foundation of the scaffolding pipe, cheap and zinc is very good!
For fixing the legs of an outdoor washing area
From Japan
On 2016-08-15 07:42:20
I did not have it in my neighbor's home center, so I bought it with other items. Probably at the time of delivery, Mr. Sagawa, you threw it at the time of loading and unloading. The packing box arrived in a state that it jumped out of the item, but the item was okay.
Koukann
From Japan
On 2016-03-09 20:33:32
Iiyo
Provisional
From Japan
On 2015-08-07 15:16:08
The product is satisfactory. If possible deal with this product If you want other roads please handle short pipe.
As a single-pipe pipe foot
From Japan
On 2015-05-23 22:16:22
I was relieved with making it solid.
Base of temporary objects
From Japan
On 2014-11-01 18:35:46
I am satisfied.
Base of single pipe
From Japan
On 2014-06-22 14:27:47
It is cheap and this thing is enough.
Customers Who Bought This Item Also Bought
Related Products
Top