Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Height (mm) Material TRUSCO Part Number Outside Diameter x Height H (phi mm x mm) Capacity (L) Weight (g) Color Purpose Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Material TRUSCO Part Number Outside Diameter x Height H (phi mm x mm) Capacity (L) Weight (g) Color Purpose Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
275 Soft polyethylene (PE) + EVA 375-7005 320x275 14 650 White Gardening and DIY bucket 320 1PC 1 GBEB003 39603024 59.99 SGD
In stock
275 Soft polyethylene (PE) + EVA 375-7013 320x275 14 650 Light Green Gardening and DIY bucket 320 1PC 1 GBEB004 39603033 59.99 SGD
In stock
- Soft polyethylene (PE) + EVA 335-5489 280x217 8 500 Light Green - - 1PC 1 GBEB002 36946603 26.99 SGD
In stock
- - - 280x217 8 500 White - - 1PC 1 GBEB001 36946594 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Fireproof construction work
4
From Japan
On 2017-03-15 17:41:24
It was softer than what I used before and the material is so good that it seems to last long without splitting of the base of the handle and it was a good shopping.
This review is about item#36946603.
Used when washing with a bathroom cleaning bath, after sinking in the bath water of a bathtub
5
From Japan
On 2016-07-28 16:37:30
The attachment of the handle is solid. Everyday use, the attachment part of the bucket and handle is often detached or damaged, but the active bucket is solid and used with confidence.
This review is about item#36946603.
Cleaning mops, rags
5
From Japan
On 2014-11-26 18:26:43
Easy to use with large diameter
This review is about item#39603033.
Swapping hot water and water
4
From Japan
On 2014-04-30 19:37:34
Because it is made of soft plastic, it will not break even if it is dropped. It is a necessary condition when using in a food factory. Please be careful as putting objects of high temperature will be a bit more flexible than normal.
This review is about item#36946594.

Related Products