Buy more than* S$200* and get FREE SHIPPING

Rubber Bucket

4.33 (3)
Bottom Shape
Flat bottom
Outside Diameter x Height H (phi mm x mm)
320x275
Capacity (L)
14
Weight (g)
800
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Yellow 1PC 1 14L 36947005 59.99 SGD
Shipped after 2018-01-22
250-9229 Green 1PC 1 14L 36947014 59.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For washing parts
3
From Japan
On 2017-09-06 15:41:24
The goods themselves were pretty good as they felt somewhat thinner than the photos, but what exactly does the paper label do not think about peeling at all? I had a hard time peeling off using a spatula or a stripper peeling spray. Can it be used without peeling off?
This review is about item#36947014.
Gardening time
5
From Japan
On 2017-07-03 11:50:54
It is soft and not fragile. Also, it is easy to put in when putting water into the joule.
This review is about item#36947014.
For car wash and aquarium change
5
From Japan
On 2013-12-21 13:33:19
I did not know that there was a bucket of such a material. I started using lightweight and flexible material with a capacity of 14 liters and it was okay to be strong in strength, but there was no problem at all. Moreover, because there is a pour spout, it is difficult to spill even when transferring water. I did not sell it to the neighborhood home center, so I bought it here, but what is included in this cardboard that the parcel of the courier service is so lighter though it is so big? I was questioned when I came to report.
This review is about item#36947014.

Related Products