Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Wooden Maul

4.80 (5)
Caution
PConfirm there is no scratches nor cracks before use., PConfirm there is no scratches nor cracks before use.
Purpose
Piling, demolition work., Piling, demolition work.
2014 TRUSCO Published Page
2-0733
Head Length (mm)
240
Overall Length (mm)
900
...see all>
Product Options
ADD TO CART
Head Diameter (phi mm) Weight (kg) Material TRUSCO Part Number Head Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Diameter (phi mm) Weight (kg) Material TRUSCO Part Number Head Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 - Head and patterns: oak 387-2599 150 1PC 1 G30104 39526505 87.99 SGD
In stock
135 5.5 Head pattern: oak 177-6495 - 1PC 1 G30103 36947102 339.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Fallen leaf enclosure installation work inside the premises premises
5
From Japan
On 2018-03-02 19:42:54
There is a sense of security when the wedge hits it. I thought it would be nice if I had a service.
This review is about item#36947215.
Striking work
5
From Japan
On 2016-06-16 13:37:11
I am satisfied with easy-to-handle size. The thickness of the handle is slightly too narrow to feel a heartwarming feel.
This review is about item#36947215.
On the stop pile of the log of the garden stairs
5
From Japan
On 2016-03-18 00:39:07
I used it to drive a resinous pseudo tree pile 100 X 500. I first carved about 200 mm using 100 mm drilling and then it was driven by this, but this octagonal squared arrow was enough. (No need for drilling) I never thought that I could use it like this. Moreover, it seems that it is quite durable and has few dents and is still available.
This review is about item#39526505.
Stakeout, wedge of firewood split
4
From Japan
On 2014-12-12 17:59:40
The diameter of the handle is thin, it is difficult to drive powerfully. Other parts have no problem, I can master it.
This review is about item#36947215.
Driving wood pile
5
From Japan
On 2013-07-11 14:54:47
For goods it is of sufficient quality. However, we request the following items. The handle and head are divided and delivered, but I want some explanation about how to attach the handle (there are upward and downward directions on the mouth part of the head). (I did not understand, so I contacted the manufacturer's dragonfly industrial branch by phone.) In the end, like the size engraving (150 m / m) of the head part comes to the bottom side, the narrower one of the handle from the opposite side ) To be inserted.
This review is about item#39526505.

Related Products