Buy more than* S$200* and get FREE SHIPPING

Garden Fork

5.00 (1)
Purpose
Scooping hay and chip., Scooping hay and chip.
2014 TRUSCO Published Page
3-1183
Tip Width (mm)
230
Number of Nails
Four
Claw Length (mm)
330
Weight (kg)
1.5
Overall Length (mm)
1135
Material
(D) wood, (nails) Steel
TRUSCO Part Number
177-6509
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SOF 36947111 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Collection of cutting chips
5
From Japan
On 2018-03-01 19:56:33
It seems to be light and strong, so it was good to purchase it. I am looking forward to using it.
This review is about item#36947111.

Related Products