Buy more than* S$200* and get FREE SHIPPING

Pick, Pattern Only

3.50 (2)
...see all
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Overall Length (mm) Type Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Overall Length (mm) Type Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
219-6204 2-2309 625 Both vine 2.5 1PC 1 R2G 36947565 40.31 SGD
Shipped after 2017-01-24
- - 460 Pluck- 1.5 1PC 1 B15G 36947224 29.33 SGD
Shipped after 2017-01-23
219-6191 - - Pickax 2.5 1PC 1 B25G 36947163 35.09 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Transplant and removal of the garden of Ueki
5
From Japan
On 2013-12-11 15:14:39
Will be removed dispose of more than 20 years growth was cycad in the garden, although the above-ground part was able to dispose of cut somehow, embarrassment left can not middle. Removal root portion is insistently. Purchase to try now to (handle simultaneous), was repeated crushing operation small while using alternately the two parties of the pickaxe, to be able to is a amateur to extraction to clean the deep tillage part, it is safely removed completion. Going forward, admirably corresponds to the planting, relocation and removal, etc. of plants in the garden can be expected. There are two kinds of head weight of 1.5kg and 2.5kg, but the purchase towards the weight of 2.5kg. As a result, enough to be used also in heavy but biting force is strong amateur.
This review is about item#36947163.
Earthmoving
2
From Japan
On 2013-04-30 15:19:17
It is a feeling of use, but lighter in weight, to twirl is just good. But perhaps because lighter than conventional ones, hardening of the tip is not enough. When the impossible, immediately bending. Peeling, etc. of civil engineering of the asphalt is not recommended. Good Points, to loosen such as Saturday and crushed stone was felt that it is the best.
This review is about item#36947565.

Related Products