Buy more than* S$200* and get FREE SHIPPING

Fork Hoe

5.00 (1)
Caution
Please strike wedge deeply and confirm there is no backlash between handle and head.
Purpose
For cultivation
Tip Width (mm)
170
Number of Nails
Three
Claw Length (mm)
285
Weight (kg)
1.9
Overall Length (mm)
1050
Material
(D) wood, (nails) Steel
TRUSCO Part Number
177-6533
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AZU202C 36947181 87.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Potato squatting
5
From Japan
On 2014-06-23 13:13:56
The handle and the metal part were not loose, even if it was swung up, it did not grasp, and the power was firmly put in it.
This review is about item#36947181.

Related Products