Buy more than* S$200* and get FREE SHIPPING

Pipe Handle Mini Shovel, Round, Small, 650mm

5.00 (2)
Edge Width Dimensions (mm)
165x230
Plate Thickness (mm)
1.6
Weight (kg)
1
Overall Length (mm)
650
Type
Round shape
TRUSCO Part Number
327-2745
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TPS-650R 37289874 34.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Water supply works
5
From Japan
On 2015-07-01 17:38:44
It has been used in the front, rear, left and right of the narrow places. Scoop part is I want if there is also that of the standard
This review is about item#37289874.
Civil engineering work
5
From Japan
On 2015-04-14 07:55:50
Force is easy to enter, it is suitable in a narrow place, pot moat. We want you to price a little more cheaply After that how much is durability, try as compared to the regular scoop
This review is about item#37289874.

Related Products