Buy more than* S$200* and get FREE SHIPPING

Meter Threaded Rod, Iron/Unichrome Plating

4.83 (6)
...see all>
Product Options
ADD TO CART
Weight (g) Finishing Material Length (mm) TRUSCO Part Number Thread Pitch (mm) 2014 TRUSCO Published Page Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Finishing Material Length (mm) TRUSCO Part Number Thread Pitch (mm) 2014 TRUSCO Published Page Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
411.5 Iron / zinc-plated, passivated 1000 351-8191 - - W3/8 1PC 1 10101721 37071124 5.99 SGD
In stock
301.1 Iron / zinc-plated, passivated 1000 351-8108 1.25 - 8mm 1PC 1 10101712 37071246 5.99 SGD
In stock
116.3 Iron / zinc-plated, passivated 285 351-8159 - - W3/8 1PC 1 10101717 37071142 2.99 SGD
In stock
50.1 Iron / zinc-plated, passivated 285 351-8132 - 1-1906 W1/4 1PC 1 10101715 37071027 1.99 SGD
In stock
81.6 Iron / zinc-plated, passivated 285 351-8141 - 1-1906 W5/16 1PC 1 10101716 37071185 2.99 SGD
In stock
173.7 Iron / zinc-plated, passivated 1000 351-8175 - 1-1906 W1/4 1PC 1 10101719 37071002 3.99 SGD
In stock
742.5 Iron / zinc-plated, passivated 1000 351-8205 - 1-1906 W1/2 1PC 1 10101722 37070966 11.99 SGD
In stock
212.9 Iron / zinc-plated, passivated 285 351-8167 - 1-1906 W1/2 1PC 1 10101718 37070984 3.99 SGD
In stock
286.8 Iron / zinc-plated, passivated 1000 351-8183 - 1-1906 W5/16 1PC 1 10101720 37071167 6.99 SGD
In stock
47.8 Iron / unichrome plating 285 351-8051 1.0 - 6mm 1PC 1 10101707 37071221 1.99 SGD
In stock
87.5 Iron / unichrome plating 285 351-8060 1.25 - 8mm 1PC 1 10101708 37071264 1.99 SGD
In stock
134.9 Iron / unichrome plating 285 351-8078 1.5 - 10mm 1PC 1 10101709 37071063 2.99 SGD
In stock
198.8 Iron / unichrome plating 285 351-8086 1.75 - 12mm 1PC 1 10101710 37071106 2.99 SGD
In stock
166.9 Iron / unichrome plating 1000 351-8094 1.0 - 6mm 1PC 1 10101711 37071203 4.99 SGD
In stock
470.2 Iron / unichrome plating 1000 351-8116 1.5 - 10mm 1PC 1 10101713 37071045 7.99 SGD
In stock
690.5 Iron / unichrome plating 1000 351-8124 1.75 - 12mm 1PC 1 10101714 37071081 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2016-11-29 19:07:57
It is an ordinary sizing bolt. It is usable without bending.
This review is about item#37071045.
Equipment repair
4
From Japan
On 2016-10-04 17:26:37
It is cheaper than the entrance expert and is saved. Especially no problem with use.
This review is about item#37071081.
To extend the damper of the car
5
From Japan
On 2016-08-16 07:33:17
There was a thing of the necessary length, it was saved without waste.
This review is about item#37071106.
Homebrew tools for motorcycles
5
From Japan
On 2014-08-28 18:42:03
I wish I had a bit more intensity.
This review is about item#37071045.
Setting up product display
5
From Japan
On 2014-04-14 07:32:29
Quality, satisfied with the delivery date
This review is about item#37071264.
For length adjustment
5
From Japan
On 2013-11-14 19:14:49
There is nothing wrong with the product itself. expensive. I sold it at a nearby home center at a price close to half price.
This review is about item#37071081.

Related Products