Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Pitch Width Across Flat (mm) Number of Threads Screw Diameter Weight (g) Finishing Material Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Width Across Flat (mm) Number of Threads Screw Diameter Weight (g) Finishing Material Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12 18 W5/16 23.3 Iron / zinc-plated, passivated 40 351-8264 1PC 1 10101759 37071422 1.99 SGD
In stock
- 10 20 W1/4 13.4 Iron / zinc-plated, passivated 30 351-8256 1PC 1 10101756 37071325 1.99 SGD
In stock
- 14 16 W3/8 24.3 Iron / zinc-plated, passivated 30 351-8272 1PC 1 10101760 37071386 1.99 SGD
In stock
- 19 12 W1/2 76.3 Iron / zinc-plated, passivated 50 351-8302 1PC 1 10101765 37071307 2.99 SGD
In stock
- 14 16 W3/8 40.8 Iron / zinc-plated, passivated 50 351-8281 1PC 1 10101762 37071404 1.99 SGD
In stock
- 19 12 W1/2 45.4 Iron / zinc-plated, passivated 30 351-8299 1PC 1 10101763 37071282 2.99 SGD
In stock
1.0 10 - M6 14.0 Iron / unichrome plating 30 351-8213 1PC 1 10101747 37071447 1.99 SGD
In stock
1.25 13 - M8 38.4 Iron / unichrome plating 50 351-8221 1PC 1 10101749 37071465 2.99 SGD
In stock
1.5 17 - M10 82.0 Iron / unichrome plating 60 351-8230 1PC 1 10101751 37071343 4.99 SGD
In stock
1.75 19 - M12 95.8 Iron / unichrome plating 60 351-8248 1PC 1 10101754 37071361 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
As camera related standards are W1 / 4 screws, it is used for rig production
5
From Japan
On 2018-02-01 08:27:59
It always helps with prompt delivery, packing is solid and the goods were also beautiful and high precision.
This review is about item#37071325.
Motorcycle maintenance
5
From Japan
On 2017-12-10 17:19:04
This length nut of 12 mm is best for hanging V hook of racing stand with Kawasaki's vehicle
This review is about item#37071422.
Instead of special tool
4
From Japan
On 2017-10-14 11:37:01
It is saved because the price is cheaper than other stores so you can order with other things
This review is about item#37071386.
Machine repair
5
From Japan
On 2017-06-16 21:34:21
Long nut of this length can not be obtained in the neighborhood and it was greatly saved.
This review is about item#37071361.
It is different from the original use but to car maintenance
5
From Japan
On 2016-03-24 21:28:04
Although it is completely different from the intended use, it is used as a substitute for what is called "Hex Joint". It is inexpensive so you can arrange various sizes and it is very good! (Hex Joint is the one to use by connecting two glasses wrench two.Please search for people who are interested! It is convenient ~)
This review is about item#37071386.
For rod length adjustment
5
From Japan
On 2015-07-09 12:20:00
Unichrome plating of this size (M 6 30 mm long) is not placed in the nearby home center, too and I am in trouble. Since it is necessary periodically, it will be saved if it is cheap by entering 5 to 10 pieces.
This review is about item#37071447.
As a bolt connection
1
From Japan
On 2015-07-06 11:26:57
The tag for product management became a sticky seal, and even if peeled off, sticky material remained perfectly and it was hard to remove. It is very troublesome to use a solvent to use it, so I want you to improve it.
This review is about item#37071361.
For attachment of hook bolt to eccentric collar of motorcycle made by Kawasaki
5
From Japan
On 2013-11-08 00:43:26
Dido Hunt sells several long nuts of two sides that do not exist in JIS standards for the purpose of building hardware manufacturers. In particular, I think that W5 / 16 here is almost exclusive for long nuts with 2 side width of 12 mm (other than JIS 2 or 3 small nuts otherwise). Since the hexagon socket used for the eccentric collar adjustment hole of Kawasaki made motorcycle is 12 mm, if the W5 / 16 long nut here and the high strength bolt are used together, the aluminum color for the commercially available V hook attachment is easily attached It will become available. It is perfectly perfect with the width of the swing arm such as GPz and ZRX, so I think that V hook stand will be easier to use even for Kawasaki car without V hook collar mounting hole.
This review is about item#37071422.
Custom equipment production
5
From Japan
On 2013-10-25 17:13:33
There is no problem at all. It can be used normally.
This review is about item#37071465.
Custom equipment production
5
From Japan
On 2013-10-25 17:13:00
There is no problem at all. It can be used normally.
This review is about item#37071343.

Related Products